BOSTON GEAR
BOSTON GEAR
XL-1 1/16
BOSTON GEAR BOSTON GEAR
Description
XL-1 1/16 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 4-3/4" Maximum Bolt Spacing; Not Relubricatable; Ductile Iron; Non-Expansion
Part #
64540
BDI #
176086
Details
321.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/XL-1-1-16/p/176086
Your Price
$ 321.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.794
EAN
0781711645406
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NBG15-1-1/16
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
64540
Weight / LBS
1.751
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4-1/2" Minimum Bolt Spacing; 4-3/4" Maximum Bolt Spacing; Not Relubricatable; Ductile Iron; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Maximum
4.75 Inch | 120.65Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bore
1.063 Inch | 27 Millimeter
Bolt Spacing Minimum
4.5 Inch | 114.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh