

TIMKEN
TIMKEN
YAK2 15/16
TIMKEN TIMKEN
Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3.311" Base to Center Height; Set Screw Mount; Ball Bearing; 8-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAK2 15/16
BDI #
1375407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAK2-15-16/p/1375407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.518
EAN
0087796157637
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
GY1215KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 2 15/16
Weight / LBS
19.251
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3.311" Base to Center Height; Set Screw Mount; Ball Bearing; 8-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
8.25 Inch | 209.55Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Base to Center Height
3.311 Inch | 84.1 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh