

SKF
SKF
SAFD 509
SKF SKF
Description
SAFD 509 PILLOW BLOCK BEARING HOUSING ; 2 BLT 3.625"X8.25"X4.375" DI
Pillow Block Housing; 2 Bolt; Split Type; 1-7/16" Inside Diameter; Ductile Iron Material
Part #
SAFD 509
BDI #
1306623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/SAFD-509/p/1306623
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
4.01
EAN
7316571752853
Product Group - BDI
M06288
Noun
Housing
Product Detail
Pillow Block Housing
Product Specification
2 Bolt; Split Type; 1-7/16" Inside Diameter; Ductile Iron Material
Long Description
Pillow Block Housing; 2 Bolt; Split Type; 1-7/16" Inside Diameter; Ductile Iron Material