ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
20-07-0200
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
20-07-0200 WIDE SLOT TAKE-UP BEARING ; 2" SHAFT TYPE E NON EXP
Take Up Bearing Only; 2" Bore; 21/32" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Iron Housing Material
Part #
20-07-0200
BDI #
22124343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/20-07-0200/p/22124343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.896
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Iron
Other Features
Double Row | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 2" Bore; 21/32" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh