Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y5GE8-23GX https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-5-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjJ8aW1hZ2UvanBlZ3xhRFppTDJnelpDOHhNREl5TXpRNU1qRTJPVGMxT0M5SlRrUkZSRlJVVlZoWVdGaGZORmxmTlY5SFh6aGZNekF3ZURNd01DNXFjR2N8OTQzM2YyZDhmNTVlZWRlOWEwMjcxODVjYmM4MTc3NjQ5MDFiYmQwZWRmMzZhZjQ5Yzc0ZWE3MDMzYTQ5ZGY5MQ
20878005 Take Up Unit Bearings 

EDT CORP EDT CORP

4Y5GE8-23GX

Description

4Y5GE8-23GX TAKE-UP BEARING ; 72MM OD POLYMER NARROW SLOT

Take Up Bearing Only; 1-7/16" Bore; 0.26" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-23GX Insert Part; Cast Polymer Housing Material

Part #

4Y5GE8-23GX

BDI #
20878005

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.771
EAN
0883450903639
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y207-23GX
Housing Material
Cast Polymer
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 1-7/16" Bore; 0.26" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-23GX Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.26 Inch | 6.604 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh