

EDT CORP
EDT CORP
4Y5GE8-35MGX
EDT CORP EDT CORP
Description
4Y5GE8-35MGX TAKE-UP BEARING ; 72MM OD POLYMER NARROW SLOT
Take Up Bearing Only; 35MM Bore; 6.604MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-35MGX Insert Part; Cast Polymer Housing Material
Part #
4Y5GE8-35MGX
BDI #
20876983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y5GE8-35MGX/p/20876983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.771
EAN
0883450906715
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y207-35MGX
Housing Material
Cast Polymer
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 35MM Bore; 6.604MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y207-35MGX Insert Part; Cast Polymer Housing Material
Slot Width
0.26 Inch | 6.604 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh