REXNORD
REXNORD
AMHT15551518
REXNORD REXNORD
Description
AMHT15551518 TAKE-UP ROLLER BEARING ; POR 5-15/16" SHAFT DIA
Take Up Unit with Frame; 5-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZHT15 Take Up Frame; 18 Adjustment Travel Length; 5515U Insert Part; Cast Iron Housing Material
Part #
7570263
BDI #
22459719
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/AMHT15551518/p/22459719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
604.31
EAN
0698210001681
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZHT15
Adjustment Travel Length
18
Insert Part Number
5515U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | Spring Loaded Heavy Contact Seal | Two Open Auxiliary Cap
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1334
Long Description
Take Up Unit with Frame; 5-15/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZHT15 Take Up Frame; 18 Adjustment Travel Length; 5515U Insert Part; Cast Iron Housing Material
Bore
5.938 Inch | 150.825 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh