Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DSHB22555H18 https://www.bdiexpress.com/medias/INDL-BTUXXXX-TAF-DSHB225-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzF8aW1hZ2UvanBlZ3xhRGhrTDJobE5pOHhNREl3T0Rjek5ESTBPRGs1TUM5SlRrUk1MVUpVVlZoWVdGaGZWRUZHWDBSVFNFSXlNalZmTXpBd1dETXdNQzVxY0djfGJiNmM1OTJlMDZjN2YxMmY4MmExOTkzOTU3YWQ3ZjRiNzE3NWMwNWM2NjQxY2E0YmRiMzgxOTUyYjIxNjk3YmY
572610 Take Up Unit Bearings 

LINKBELT LINKBELT

DSHB22555H18

Description

DSHB22555H18 TAKE-UP ROLLER BEARING ; 3-7/16" SHAFT DIA

Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DSH Take Up Frame; 18 Adjustment Travel Length; B22555HL Insert Part; Cast Iron Housing Material

Part #

10414974

BDI #
572610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
75.651
EAN
0662327022860
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
DSH
Adjustment Travel Length
18
Insert Part Number
B22555HL
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Extended Inner Race | Welded Steel Frame | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5802286
Weight / LBS
167.25
Long Description
Take Up Unit with Frame; 3-7/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; DSH Take Up Frame; 18 Adjustment Travel Length; B22555HL Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh