PT INTERNATIONAL
PT INTERNATIONAL
HCT216X3-1/8
PT INTERNATIONAL PT INTERNATIONAL
Description
HCT216X3-1/8 ; TAKE UP BEARING 3 1/8
Take Up Bearing Only; 3-1/8" Bore; 1-1/32" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC216 X 3-1/8 Insert Part; Cast Iron Housing Material
Part #
HCT216X3-1/8
BDI #
18248322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/HCT216X3-1-8/p/18248322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.4
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
HC216 X 3-1/8
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
20.723
Long Description
Take Up Bearing Only; 3-1/8" Bore; 1-1/32" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; HC216 X 3-1/8 Insert Part; Cast Iron Housing Material
Bore
3.125 Inch | 79.375 Millimeter
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Slot Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh