AMI BEARINGS
AMI BEARINGS
MUCNTPL202-10W
AMI BEARINGS AMI BEARINGS
Description
MUCNTPL202-10W TAKE-UP BALL BEARING ; 5/8" ID NARROW SLOT
Take Up Bearing Only; 5/8" Bore; 1/4" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC202-10 Insert Part; Thermoplastic Housing Material
Part #
MUCNTPL202-10W
BDI #
105293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MUCNTPL202-10W/p/105293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.372
EAN
0808250218530
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
MUC202-10
Housing Material
Thermoplastic
Other Features
Single Row | Wide Inner Race | Narrow Slot | White Housing
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.82
Long Description
Take Up Bearing Only; 5/8" Bore; 1/4" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC202-10 Insert Part; Thermoplastic Housing Material
Bore
0.625 Inch | 15.875 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh