AMI BEARINGS
AMI BEARINGS
MUCTPL207-22W
AMI BEARINGS AMI BEARINGS
Description
MUCTPL207-22W TAKE-UP BALL BEARING ; 1-3/8" ID
Take Up Bearing Only; 1-3/8" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC207-22 Insert Part; Thermoplastic Housing Material
Part #
MUCTPL207-22W
BDI #
106741
Details
345.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MUCTPL207-22W/p/106741
Your Price
$ 345.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.726
EAN
0808250247455
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
MUC207-22
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | White Housing
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.6
Long Description
Take Up Bearing Only; 1-3/8" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC207-22 Insert Part; Thermoplastic Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh