 https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzB8aW1hZ2UvanBlZ3xhR1l3TDJnM1ppOHhNREl5TkRFd056WXhPRE16TkM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwRlVYek13TUhnek1EQXVhbkJufDk3ZTQyNDM5YmY5MDM1NzU3YmM4ZWM2NWNhNDdkYTdiYmExNWNmM2UyNjBlODA2MzY5M2JjOTYxNWQ3NmI3YjA
                https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzB8aW1hZ2UvanBlZ3xhR1l3TDJnM1ppOHhNREl5TkRFd056WXhPRE16TkM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwRlVYek13TUhnek1EQXVhbkJufDk3ZTQyNDM5YmY5MDM1NzU3YmM4ZWM2NWNhNDdkYTdiYmExNWNmM2UyNjBlODA2MzY5M2JjOTYxNWQ3NmI3YjA
                 https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzB8aW1hZ2UvanBlZ3xhR1l3TDJnM1ppOHhNREl5TkRFd056WXhPRE16TkM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwRlVYek13TUhnek1EQXVhbkJufDk3ZTQyNDM5YmY5MDM1NzU3YmM4ZWM2NWNhNDdkYTdiYmExNWNmM2UyNjBlODA2MzY5M2JjOTYxNWQ3NmI3YjA
                https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzB8aW1hZ2UvanBlZ3xhR1l3TDJnM1ppOHhNREl5TkRFd056WXhPRE16TkM5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFgwRlVYek13TUhnek1EQXVhbkJufDk3ZTQyNDM5YmY5MDM1NzU3YmM4ZWM2NWNhNDdkYTdiYmExNWNmM2UyNjBlODA2MzY5M2JjOTYxNWQ3NmI3YjA
                
					
						
									TIMKEN
								TIMKEN
							
						
					NAU4LKAT204
				 
				TIMKEN TIMKEN
Description
						
                            
								NAU4LKAT204 TAKE-UP BALL BEARING ; POR POLY-ROUND HU ASSY
Take Up Bearing Only; 20MM Bore; 13.7MM Slot Width; 76.2MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK204 Insert Part; Machined Stainless Steel Housing Material
                         	Part #
	                    
	                      	NAU4LKAT204
							BDI #
						
	                      	23242353
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NAU4LKAT204/p/23242353
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				1.406
					EAN
				0883450642323
					Product Group - BDI
				M06110
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Sleeve Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Double Lock Collar Sleeve
			Compatible Take Up Frame
				
					Not Specified
			Insert Part Number
				
					NAU4LK204
			Housing Material
				
					Machined Stainless Steel
			Other Features
				
					Hygienic Series | Poly-Round Bearing | No Lubrication Hole | Corrosion Resistant
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.30.40.80
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					3.08647
			Long Description
				
					Take Up Bearing Only; 20MM Bore; 13.7MM Slot Width; 76.2MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK204 Insert Part; Machined Stainless Steel Housing Material
			Bore
				
					0.787 Inch | 20 Millimeter
			Slot Width
				
					0.539 Inch | 13.7 Millimeter
			Slot to Slot Distance
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

