

DODGE
DODGE
NSTU-LT10-60M
DODGE DODGE
Description
NSTU-LT10-60M TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 60MM Bore; 7.9MM Slot Width; 125.4MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS415 Take Up Frame; INS-LT10-60M Insert; Cast Iron Housing Material
Part #
NSTU-LT10-60M
BDI #
242519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT10-60M/p/242519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.06
EAN
0782475837878
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS415
Insert Part Number
INS-LT10-60M
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034310
Weight / LBS
6.75
Long Description
Take Up Bearing Only; 60MM Bore; 7.9MM Slot Width; 125.4MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS415 Take Up Frame; INS-LT10-60M Insert; Cast Iron Housing Material
Slot Width
0.311 Inch | 7.9 Millimeter
Bore
2.362 Inch | 60 Millimeter
Slot to Slot Distance
4.937 Inch | 125.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh