

DODGE
DODGE
NSTU-SXR-207
DODGE DODGE
Description
NSTU-SXR-207 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 2-7/16" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS415 Take Up Frame; INS-SXR-207 Insert Part; Cast Iron Housing Material
Part #
131185
BDI #
261104
Details
431.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SXR-207/p/261104
Your Price
$ 431.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.84
EAN
0782475117338
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
NS415
Insert Part Number
INS-SXR-207
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131185
Weight / LBS
9
Long Description
Take Up Bearing Only; 2-7/16" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS415 Take Up Frame; INS-SXR-207 Insert Part; Cast Iron Housing Material
Slot Width
0.313 Inch | 7.95 Millimeter
Slot to Slot Distance
4.938 Inch | 125.425 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh