

EDT CORP
EDT CORP
QB7AB9-13/16
EDT CORP EDT CORP
Description
QB7AB9-13/16 TAKE-UP BEARING ; WIDE SLOT
Take Up Bearing Only; 13/16" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUB9-13/16 Insert Part; Machined Stainless Steel Housing Material
Part #
QB7AB9-13/16
BDI #
20872229
Details
1520.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QB7AB9-13-16/p/20872229
Your Price
$ 1,520.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.497
EAN
0883450882613
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QBIUB9-13/16
Housing Material
Machined Stainless Steel
Other Features
All-Round Supreme Bearing | Black-Green Bearing Finish | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3
Long Description
Take Up Bearing Only; 13/16" Bore; 0.53" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUB9-13/16 Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.53 Inch | 13.46 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh