TIMKEN
								TIMKEN
							
						
					QMTU15J070ST
				 
				TIMKEN TIMKEN
Description
						
                            
								QMTU15J070ST TAKE-UP SPH RLR BRG
Take Up Bearing Only; 70MM Bore; 46.02MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
                         	Part #
	                    
	                      	QMTU15J070ST
							BDI #
						
	                      	758102
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QMTU15J070ST/p/758102
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				13.62
					EAN
				0883450102858
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Spherical Roller Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Eccentric Collar
			Compatible Take Up Frame
				
					QMTF
			Insert Part Number
				
					22215
			Housing Material
				
					Cast Steel
			Other Features
				
					Double Row | Non-Expansion | Teflon Labyrinth Seal | Steel Cage
			Inch - Metric
				
					Metric
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					35
			Long Description
				
					Take Up Bearing Only; 70MM Bore; 46.02MM Slot Width; 150.8MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Eccentric Collar Mount; QMTF Take Up Frame; 22215 Insert Part; Cast Steel Housing Material
			Bore
				
					2.756 Inch | 70 Millimeter
			Slot Width
				
					1.812 Inch | 46.02 Millimeter
			Slot to Slot Distance
				
					5.937 Inch | 150.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter