TIMKEN
TIMKEN
QVVTU14V065SET
TIMKEN TIMKEN
Description
QVVTU14V065SET TAKE-UP BEARING ; 65MM
Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 130.175MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22214 Insert Part; Cast Steel Housing Material
Part #
QVVTU14V065SET
BDI #
788321
Details
1152.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/QVVTU14V065SET/p/788321
Your Price
$ 1,152.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.896
EAN
0883450376150
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
V Lock
Compatible Take Up Frame
QMTF
Insert Part Number
22214
Housing Material
Cast Steel
Other Features
Double Row | Double Nut | Expansion | Teflon Labyrinth Seal | Steel Cage
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 130.175MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; V Lock Mount; QMTF Take Up Frame; 22214 Insert Part; Cast Steel Housing Material
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh