TIMKEN
TIMKEN
RTU2 3/8
TIMKEN TIMKEN
Description
RTU2 3/8 TAKE-UP BRG UNIT
Take Up Bearing Only; 2-3/8" Bore; 1-1/16" Slot Width; 5-3/32" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; TU5 Take Up Frame; G1206KRRB Insert Part; Cast Iron Housing Material
Part #
RTU2 3/8
BDI #
1371805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/RTU2-3-8/p/1371805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.987
EAN
0087796111622
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
TU5
Insert Part Number
G1206KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
13.2
Long Description
Take Up Bearing Only; 2-3/8" Bore; 1-1/16" Slot Width; 5-3/32" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; TU5 Take Up Frame; G1206KRRB Insert Part; Cast Iron Housing Material
Bore
2.375 Inch | 60.325 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.094 Inch | 129.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh