Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RTUE65-214-XL https://www.bdiexpress.com/medias/INDINATUXXXX-UO-RTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhR0ZqTDJnNU5DODVOamMwTkRJeU1qZzROREUwTG1wd1p3fDE4ZTJhNTFmOTdjOGJmZjlmOWY4OTdjOTE4ZDc0M2ZkZTRkMjJkNDAzNjExNmYyMzFhZDk0YTQ5YjM2Y2FmZjc
1177356 Take Up Unit Bearings 

INA INA

RTUE65-214-XL

Description

RTUE65-214-XL X-LIFE TAKE-UP HSG UNIT ; NON-RETURNABLE

Take Up Bearing Only; 65MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE65KRRB Insert Part; Cast Iron Housing Material

Part #

RTUE65-214-XL

BDI #
1177356

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.11
EAN
4012802795196
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE65KRRB
Housing Material
Cast Iron
Other Features
Single Row | Double Land Riding Rubber Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
16.449
Long Description
Take Up Bearing Only; 65MM Bore; 25MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE65KRRB Insert Part; Cast Iron Housing Material
Bore
2.559 Inch | 65 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Slot Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh