

TIMKEN
TIMKEN
SUCBT205-IP69K/F
TIMKEN TIMKEN
Description
SUCBT205-IP69K/F TAKE UP UNIT BEARING ; W/FOOD GRADE GREASE
Take Up Bearing Only; 25MM Bore; 13.716MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205-IP69K/F Insert Part; Polymer Housing Material
Part #
SUCBT205-IP69K/F
BDI #
27640825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCBT205-IP69K-F/p/27640825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.79
EAN
0085706136482
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC205-IP69K/F
Housing Material
Polymer
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.742
Long Description
Take Up Bearing Only; 25MM Bore; 13.716MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC205-IP69K/F Insert Part; Polymer Housing Material
Bore
0.984 Inch | 25 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Slot Width
0.54 Inch | 13.716 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh