NTN
NTN
SUCT208-24
NTN NTN
Description
SUCT208-24 TAKE-UP BEARING ; 1-1/2"ID SET SCREW STAINLESS
Take Up Bearing Only; 1-1/2" Bore; 0.63" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC208-24 Insert; Stainless Steel Housing
Part #
SUCT208-24
BDI #
20861913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCT208-24/p/20861913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
4550253035459
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC208-24
Housing Material
Stainless Steel
Other Features
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.62179
Long Description
Take Up Bearing Only; 1-1/2" Bore; 0.63" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC208-24 Insert; Stainless Steel Housing
Slot Width
0.63 Inch | 16 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh