LINKBELT
LINKBELT
TU347J18W4
LINKBELT LINKBELT
Description
TU347J18W4 TAKE-UP BALL BEARING ; 2-15/16" SHAFT DIA
Take Up Bearing Only; 2-15/16" Bore; 1.312" Slot Width; 7-1/2" Slot to Slot Distance; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; UG347JL18WC4 Insert Part; Cast Iron Housing Material
Part #
TU347J18W4
BDI #
580734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU347J18W4/p/580734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.328
EAN
0698210148928
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Insert Part Number
UG347JL18WC4
Housing Material
Cast Iron
Other Features
Heavy Duty
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10427793
Weight / LBS
38.2
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1.312" Slot Width; 7-1/2" Slot to Slot Distance; Ball Bearing; Center Pull Horizontal; Concentric Collar Mount; UG347JL18WC4 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
7.5 Inch | 190.5 Millimeter
Slot Width
1.312 Inch | 33.325 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh