

EDT CORP
EDT CORP
TU5DE-9
EDT CORP EDT CORP
Description
TU5DE-9 TAKE-UP FRAME
Take Up Frame; Narrow Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 7/64" Track Width
Part #
TU5DE-9
BDI #
20871087
Details
1110.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU5DE-9/p/20871087
Your Price
$ 1,110.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.177
EAN
0883450938143
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4.8
Product Detail
Take Up Frame
Product Specification
Narrow Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 7/64" Track Width
Long Description
Take Up Frame; Narrow Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 7/64" Track Width