BOSTON GEAR
BOSTON GEAR
TU816-12 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
TU816-12 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE
Take-Up Frame; 12" Travel; 22" Bolt Center; 23" Overall Length; 2-1/8" Height; Steel; For Pillow Block Bearing
Part #
29829
BDI #
166110
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU816-12-OBSOLETE-DO-NOT-USE-06-25/p/166110
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.922
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take-Up
Manufacturer URL
https://www.bostongear.com
Product Detail
Take-Up Frame
Product Specification
12" Travel; 22" Bolt Center; 23" Overall Length; 2-1/8" Height; Steel
Long Description
Take-Up Frame; 12" Travel; 22" Bolt Center; 23" Overall Length; 2-1/8" Height; Steel; For Pillow Block Bearing

