BROWNING
BROWNING
TUE920X 2 7/16
BROWNING BROWNING
Description
TUE920X 2 7/16 TAKE-UP BEARING UNIT ; 2-7/16" BORE 1-1/16" SLOT WID
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000F Take Up Frame; Cast Iron Housing Material
Part #
730045
BDI #
310666
Details
736.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TUE920X-2-7-16/p/310666
Your Price
$ 736.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.41
EAN
0662289546961
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
T1000F
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
730045
Weight / LBS
21
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; T1000F Take Up Frame; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh