TIMKEN
TIMKEN
UCT212-38
TIMKEN TIMKEN
Description
UCT212-38 TAKE-UP BRG UNIT ; 2-3/8" BORE CAST IRON HSG
Take Up Bearing Only; 2-3/8" Bore; 55/64" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212-38 Insert Part; Cast Iron Housing Material
Part #
UCT212-38
BDI #
20353703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT212-38/p/20353703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.899
EAN
0087796139626
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC212-38
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
10.8
Long Description
Take Up Bearing Only; 2-3/8" Bore; 55/64" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC212-38 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Slot Width
0.859 Inch | 21.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh