TIMKEN
TIMKEN
UCT216-50
TIMKEN TIMKEN
Description
UCT216-50 TAKE-UP BRG UNIT
Take Up Bearing Only; 3-1/8" Bore; 1-1/32" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC216-50 Insert Part; Cast Iron Housing Material
Part #
UCT216-50
BDI #
21961175
Details
747.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT216-50/p/21961175
Your Price
$ 747.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0087796141100
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC216-50
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
18.1
Long Description
Take Up Bearing Only; 3-1/8" Bore; 1-1/32" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC216-50 Insert Part; Cast Iron Housing Material
Slot Width
1.031 Inch | 26.187 Millimeter
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh