TIMKEN
TIMKEN
UCT318
TIMKEN TIMKEN
Description
UCT318 TAKE-UP UNIT
Take Up Bearing Only; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318 Insert Part; Cast Iron Housing Material
Part #
UCT318
BDI #
21962137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT318/p/21962137
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992172747
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC318
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 90MM Bore; 32MM Slot Width; 228MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC318 Insert Part; Cast Iron Housing Material
Slot Width
1.26 Inch | 32 Millimeter
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


