TIMKEN
TIMKEN
UCT320-64
TIMKEN TIMKEN
Description
UCT320-64 TAKE-UP UNIT ; NON-RETURNABLE
Take Up Bearing Only; 4" Bore; 1.378" Slot Width; 10.236" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320-64 Insert Part; Cast Iron Housing Material
Part #
UCT320-64
BDI #
21962829
Details
1583.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT320-64/p/21962829
Your Price
$ 1,583.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992168214
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC320-64
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
67.6
Long Description
Take Up Bearing Only; 4" Bore; 1.378" Slot Width; 10.236" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC320-64 Insert Part; Cast Iron Housing Material
Slot Width
1.378 Inch | 35 Millimeter
Slot to Slot Distance
10.236 Inch | 260 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh