TIMKEN
TIMKEN
UCT322
TIMKEN TIMKEN
Description
UCT322 TAKE-UP UNIT
Take Up Bearing Only; 110MM Bore; 38MM Slot Width; 285MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC322 Insert Part; Cast Iron Housing Material
Part #
UCT322
BDI #
21963530
Details
2211.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT322/p/21963530
Your Price
$ 2,211.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0013992168313
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC322
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 110MM Bore; 38MM Slot Width; 285MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC322 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
11.22 Inch | 285 Millimeter
Slot Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh