FYH
FYH
UCT32479
FYH FYH
Description
UCT32479 TAKE-UP BEARING UNIT
Take Up Bearing Only; 4-15/16" Bore; 1-49/64" Slot Width; 12-9/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324-79 Insert Part; Cast Iron Housing Material
Part #
UCT32479
BDI #
17916824
Details
2017.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT32479/p/17916824
Your Price
$ 2,017.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC324-79
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Long Description
Take Up Bearing Only; 4-15/16" Bore; 1-49/64" Slot Width; 12-9/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC324-79 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
12.281 Inch | 311.937 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Slot Width
1.766 Inch | 44.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh