AMI BEARINGS
AMI BEARINGS
UCT328
AMI BEARINGS AMI BEARINGS
Description
UCT328 TAKE-UP BALL BEARING ; 140MM ID
Take Up Bearing Only; 140MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC328 Insert Part; Cast Iron Housing Material
Part #
UCT328
BDI #
117287
Details
4885.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT328/p/117287
Your Price
$ 4,885.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
84.71
EAN
0808250279661
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC328
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
185.6
Long Description
Take Up Bearing Only; 140MM Bore; 50MM Slot Width; 380MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC328 Insert Part; Cast Iron Housing Material
Slot Width
1.969 Inch | 50 Millimeter
Slot to Slot Distance
14.961 Inch | 380 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh