AMI BEARINGS
AMI BEARINGS
UCTPL203MZ2RFW
AMI BEARINGS AMI BEARINGS
Description
UCTPL203MZ2RFW TAKE-UP BALL BEARING ; 17MM ID
Take Up Bearing Only; 17MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC203MZ2 Insert Part; Thermoplastic Housing Material
Part #
UCTPL203MZ2RFW
BDI #
118435
Details
146.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTPL203MZ2RFW/p/118435
Your Price
$ 146.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.363
EAN
0808250439300
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC203MZ2
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | Double Lip Contact Seal | White Housing | Zinc Coated Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Take Up Bearing Only; 17MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC203MZ2 Insert Part; Thermoplastic Housing Material
Bore
0.669 Inch | 17 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh