AMI BEARINGS
AMI BEARINGS
UCWTPL208-25B
AMI BEARINGS AMI BEARINGS
Description
UCWTPL208-25B TAKE-UP BALL BEARING ; 1-9/16" ID WIDE SLOT
Take Up Bearing Only; 1-9/16" Bore; 11/16" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-25 Insert Part; Thermoplastic Housing Material
Part #
UCWTPL208-25B
BDI #
118562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCWTPL208-25B/p/118562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.971
EAN
0808250439966
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC208-25
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Black Housing
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.14
Long Description
Take Up Bearing Only; 1-9/16" Bore; 11/16" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC208-25 Insert Part; Thermoplastic Housing Material
Bore
1.563 Inch | 39.7 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh