NTN
NTN
UELT310-115D1
NTN NTN
Description
UELT310-115D1 COMPLETE BEARING UNIT
Take Up Bearing Only; 1-15/16" Bore; 0.787" Slot Width; 5.512" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL310-115D1 Insert Part; Cast Iron Housing Material
Part #
UELT310-115D1
BDI #
17151396
Details
868.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT310-115D1/p/17151396
Your Price
$ 868.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
EAN
0692314484661
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL310-115D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.787" Slot Width; 5.512" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL310-115D1 Insert Part; Cast Iron Housing Material
Slot Width
0.787 Inch | 20 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh