NTN
NTN
UELT318-307D1LLJ
NTN NTN
Description
UELT318-307D1LLJ TAKE-UP BEARING ; CAST HSG
Take Up Bearing Only; 3-7/16" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL318-307D1 Insert Part; Cast Iron Housing Material
Part #
UELT318-307D1LLJ
BDI #
20393502
Details
3436.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UELT318-307D1LLJ/p/20393502
Your Price
$ 3,436.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
EAN
0692314677230
Weight / US pound
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UEL318-307D1
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Low Torque Triple Lip Contact Seal | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; UEL318-307D1 Insert Part; Cast Iron Housing Material
Slot Width
1.26 Inch | 32 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh