AMI BEARINGS
AMI BEARINGS
UKT318+HS2318
AMI BEARINGS AMI BEARINGS
Description
UKT318+HS2318 TAKE-UP BEARING ; 3-1/8" ID
Take Up Bearing Only; 3-1/8" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK318+HS2318 Insert Part; Cast Iron Housing Material
Part #
UKT318+HS2318
BDI #
124134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT318+HS2318/p/124134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
22.113
EAN
0808250277490
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK318+HS2318
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
48.75
Long Description
Take Up Bearing Only; 3-1/8" Bore; 1.26" Slot Width; 8.976" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK318+HS2318 Insert Part; Cast Iron Housing Material
Bore
3.125 Inch | 79.375 Millimeter
Slot to Slot Distance
8.976 Inch | 228 Millimeter
Slot Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh