AMI BEARINGS
AMI BEARINGS
UKT319+HE2319
AMI BEARINGS AMI BEARINGS
Description
UKT319+HE2319 TAKE-UP BEARING ; 3-1/4" ID
Take Up Bearing Only; 3-1/4" Bore; 1-3/8" Slot Width; 9-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK319+HE2319 Insert Part; Cast Iron Housing Material
Part #
UKT319+HE2319
BDI #
124124
Details
1773.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT319+HE2319/p/124124
Your Price
$ 1,773.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
25.88
EAN
0808250278183
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK319+HE2319
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
57.13
Long Description
Take Up Bearing Only; 3-1/4" Bore; 1-3/8" Slot Width; 9-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK319+HE2319 Insert Part; Cast Iron Housing Material
Bore
3.25 Inch | 82.55 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Slot Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh