AMI BEARINGS
AMI BEARINGS
UKT320+HA2320
AMI BEARINGS AMI BEARINGS
Description
UKT320+HA2320 TAKE-UP BEARING ; 3-7/16" ID
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 10-1/4" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK320+HA2320 Insert Part; Cast Iron Housing Material
Part #
UKT320+HA2320
BDI #
124112
Details
1996.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT320+HA2320/p/124112
Your Price
$ 1,996.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
31.57
EAN
0808250467686
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK320+HA2320
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
69.7
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 10-1/4" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK320+HA2320 Insert Part; Cast Iron Housing Material
Slot Width
1.375 Inch | 34.925 Millimeter
Slot to Slot Distance
10.25 Inch | 260.35 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh