Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USTA5000E-207 https://www.bdiexpress.com/medias/INDMORTUXXXX-UO-USTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODV8aW1hZ2UvanBlZ3xhR00xTDJobE5DODRPVFkwT0RJek16ZzBNRGswTG1wd1p3fGNjMjE2N2UwZTA2ZjU5NmIzMzdiNWMzYjllOWFkN2M3ZDhiNTg3ODM5ZGE1M2E4NGRlZWEwM2M5MzcyNzYzZjI
19275070 Take Up Unit Bearings 

SEALMASTER SEALMASTER

USTA5000E-207

Description

USTA5000E-207

Take Up Bearing Only; 2-7/16" Bore; 1-1/8" Slot Width; 5-53/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-207 Insert Part; Cast Iron Housing Material

Part #

738048

BDI #
19275070

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.679
EAN
0662461382387
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000-207
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Expansion | Felt Labyrinth Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTA5000E-207
Manufacturer Internal Number
738048
Weight / LBS
27.928
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/8" Slot Width; 5-53/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; USI5000-207 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.828 Inch | 148.031 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh