

DODGE
DODGE
WSTU-SCM-207
DODGE DODGE
Description
WSTU-SCM-207 TAKE UP BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-207 Insert Part; Cast Iron Housing Material
Part #
WSTU-SCM-207
BDI #
261650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCM-207/p/261650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.26
EAN
0782475122868
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS515
Insert Part Number
INS-SCM-207
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
135127
Weight / LBS
18.2
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-207 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh