

DODGE
DODGE
WSTU-SCMED-211
DODGE DODGE
Description
WSTU-SCMED-211 TAKEUP BALL BEARING
Take Up Bearing Only; 2-11/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCMED-211 Insert Part; Cast Iron Housing Material
Part #
076201
BDI #
248706
Details
792.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCMED-211/p/248706
Your Price
$ 792.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.7
EAN
0782476483791
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS515
Insert Part Number
INS-SCMED-211
Housing Material
Cast Iron
Other Features
Single Row | Extreme Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
17
Long Description
Take Up Bearing Only; 2-11/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCMED-211 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh