REXNORD
REXNORD
ZT145140MM
REXNORD REXNORD
Description
ZT145140MM TAKEUP BRG ; POR MTO 140MM SHAFT DIA STEEL
Take Up Bearing Only; 140MM Bore; 65.1MM Slot Width; 358.775MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT14 Take Up Frame; 5140MMU Insert Part; Cast Iron Housing Material
Part #
ZT145140MM
BDI #
24134791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT145140MM/p/24134791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
188.901
EAN
0793699927092
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT14
Insert Part Number
5140MMU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0192709
Weight / LBS
417
Long Description
Take Up Bearing Only; 140MM Bore; 65.1MM Slot Width; 358.775MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT14 Take Up Frame; 5140MMU Insert Part; Cast Iron Housing Material
Slot to Slot Distance
14.125 Inch | 358.775 Millimeter
Bore
5.512 Inch | 140 Millimeter
Slot Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh