https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2SL-STL-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3NHxpbWFnZS9qcGVnfGFEZzRMMmc1TVM4eE1UQXdOREV6TlRrNU56UTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVRk5mTXpBd2VETXdNQzVxY0djfDg3ZjNkMzYwZDI2NzJkNjA0ZTFlOWJmZjg2N2FhMzdmOTYzNzM4NDgxYmQzMWQ5Yzk5YTM4YTYxM2NjM2YyMzY
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2SL-STL-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3NHxpbWFnZS9qcGVnfGFEZzRMMmc1TVM4eE1UQXdOREV6TlRrNU56UTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVRk5mTXpBd2VETXdNQzVxY0djfDg3ZjNkMzYwZDI2NzJkNjA0ZTFlOWJmZjg2N2FhMzdmOTYzNzM4NDgxYmQzMWQ5Yzk5YTM4YTYxM2NjM2YyMzY
TIMKEN
TIMKEN
PS3PP Z1 FS50160
TIMKEN TIMKEN
Description
PS3PP Z1 FS50160 DEEP GROOVE BALL BEARNG
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Clearance; Steel Cage
Part #
PS3PP Z1 FS50160
BDI #
28685759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/PS3PP-Z1-FS50160/p/28685759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
B04264
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Deep Groove | Riveted Pin Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.02
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Clearance; Steel Cage
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


