

MISUMI
MISUMI
SPB253530
MISUMI MISUMI
Description
SPB253530 OILES PLAIN BEARING ; 25MM X 35MM X 30MM
Plain Bearing; 25MM Inside Diameter; 35MM Outside Diameter; 30MM Length; High Tensile Brass; Straight Type; Non-Lubricated
Part #
SPB253530
BDI #
25166486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/SPB253530/p/25166486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Plain Bearing
Product Specification
25MM Inside Diameter; 35MM Outside Diameter; 30MM Length; High Tensile Brass; Straight Type; Non-Lubricated
Long Description
Plain Bearing; 25MM Inside Diameter; 35MM Outside Diameter; 30MM Length; High Tensile Brass; Straight Type; Non-Lubricated