

GGB BEARINGS
GGB BEARINGS
162220BP25
GGB BEARINGS GGB BEARINGS
Description
162220BP25 PLAIN BEARING ; 16MM ID 22MM OD 20MM L
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Part #
162220BP25
BDI #
21568224
Details
39.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/162220BP25/p/21568224
Your Price
$ 39.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0013992677747
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
METAFRAM | GGB-BP25
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
162220BP25
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
0.634 Inch | 16.102 Millimeter
Outside Diameter
0.868 Inch | 22.049 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh