https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998651-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjB8aW1hZ2UvanBlZ3xhR0k1TDJneVlTOHhNREEzTmpZNE9UazRPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMk5URmZNekF3V0RNd01DNXFjR2N8MzhhZTc1NWUyMWQyMGFjNjNkYjI3NDY2MTE5ZWQ5MWJmYTVhN2Y4ODBlMTJlMjkwOWQ0MmQ1MjJjNjlkZTBjNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998651-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjB8aW1hZ2UvanBlZ3xhR0k1TDJneVlTOHhNREEzTmpZNE9UazRPVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMk5URmZNekF3V0RNd01DNXFjR2N8MzhhZTc1NWUyMWQyMGFjNjNkYjI3NDY2MTE5ZWQ5MWJmYTVhN2Y4ODBlMTJlMjkwOWQ0MmQ1MjJjNjlkZTBjNg
NORELEM IND SUPPLY
NORELEM IND SUPPLY
23731-01001212
NORELEM IND SUPPLY NORELEM IND SUPPLY
Description
NORELEM IND SUPPLY 23731-01001212
Sleeve Bearing; 10MM Bore; 12MM Outside Diameter; 12MM Length; 18MM Collar Diameter; 1MM Collar Thickness; With Collar; Split Type; Electro Zinc Plated Steel Base Material; Sintered Bronze Intermediate Layer; PTFE Bearing Surface
Part #
23731-01001212
BDI #
24998651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/23731-01001212/p/24998651
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.036
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.norelem.com
Product Detail
Sleeve Bearing
Product Specification
10MM Bore; 12MM Outside Diameter; 12MM Length; 18MM Collar Diameter; 1MM Collar Thickness; With Collar; Split Type; Electro Zinc Plated Steel Base Material; Sintered Bronze Intermediate Layer; PTFE Bearing Surface
Long Description
Sleeve Bearing; 10MM Bore; 12MM Outside Diameter; 12MM Length; 18MM Collar Diameter; 1MM Collar Thickness; With Collar; Split Type; Electro Zinc Plated Steel Base Material; Sintered Bronze Intermediate Layer; PTFE Bearing Surface

