Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4020KU https://www.bdiexpress.com/medias/INDXXXBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0M3xpbWFnZS9qcGVnfGFEaGhMMmhpTmk4eE1EYzNNRFEzTmpVek1UYzBNaTlKVGtSWVdGaENWVk5JV0ZoZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w5NDNjY2Y1YTgzY2Q4YTE2N2I4MzgxYjRiYjE0NzZhOGVkYzcyZGRkN2M3MjU4NzUwYWUzNjg5ZjU4ZTA1YjM4
15042685 Sleeve Bearings 

ZKL BEARINGS ZKL BEARINGS

4020KU

Description

ZKL BEARINGS 4020KU

Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile

Part #

4020KU

BDI #
15042685

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
Product Detail
Sleeve Bearing
Product Specification
40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile
Long Description
Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile