Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70B-1815 https://www.bdiexpress.com/medias/INDOACBUSHXX-70B-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhREV3TDJobFppODVPRFV3T1RZNU1qWXdNRFl5TDBsT1JFOUJRMEpWVTBoWVdGODNNRUpmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDQ4Y2EzNDYwOTdhNmZkZjQ3YTc1OWYyNTRmY2M0ZmJlYzVlYjQxZjU0ZjI4NDVmNmRhY2Q2MGI5OGI0ZmFkYjA
22110925 Sleeve Bearings 

OILES AMERICA CORP. OILES AMERICA CORP.

70B-1815

Description

70B-1815 DRYMET ST BUSHING ; 18MM ID X 20MM OD X 15MM L

Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; Oil Impregnated Sintered Bronze With Back Metal; Drymet ST Material

Part #

70B-1815

BDI #
22110925

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
OILES AMERICA CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Oil Impregnated Sintered Bronze With Back Metal
Material
Drymet ST
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.oilesglobal.com
Manufacturer Item Number
70B-1815
Long Description
Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; Oil Impregnated Sintered Bronze With Back Metal; Drymet ST Material
Nominal Bore
0.709 Inch | 18 Millimeter
Outside Diameter
0.788 Inch | 20.021 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Bore
0.709 Inch | 18 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh