

IGUS
IGUS
A180FI-0608-08
IGUS IGUS
Description
A180FI-0608-08 ; FLG BRG 0.375IN BORE
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 5/8" Flange Outside Diameter; 0.062" Flange Thickness
Part #
A180FI-0608-08
BDI #
20457966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A180FI-0608-08/p/20457966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.454
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A180
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
117699
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 5/8" Flange Outside Diameter; 0.062" Flange Thickness
Nominal Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.379 Inch | 9.627 Millimeter
Flange Thickness
0.062 Inch | 1.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh